Zoro Select
Red Brass Reducing Tee, FNPT, 3" x 3" x 2" Pipe Size
Mfr # 2CFJ2
Zoro # G1369523
$177.78
22% off
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3" x 3" x 2"
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Explore More Products
- ZORO SELECT Hex Bushing, Brass, 3/4 x 1/2 in, BSPT ZUSA-PF-10659
- ZORO SELECT Red Brass 90 Degrees Reducing Elbow, FNPT, 1-1/4" x 1" Pipe Size 2CFG3
- ZORO SELECT Brass Hex Nipple, MNPT, 1/2" Pipe Size 6AZD3
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 3/8" Pipe Size 6AYR6
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 3/4" Pipe Size 1VFZ2
- ZORO SELECT Brass Reducer, FNPT x MNPT, 3/8" x 1/4" Pipe Size 706120-0604
- ZORO SELECT Union, Brass, 3/4 in, F BSPT, Class 125 ZUSA-PF-10212
- ZORO SELECT Square Socket Plug, Brass, 3 in, M BSPT ZUSA-PF-10572
- ZORO SELECT Reducing Coupling, Brass, 4 x 3 in, FNPT ZUSA-PF-10313
- HOMEWERKS Homewerks 511-46-12-12B 0.5 in. PVC Compression Male Pipe Thread Adapter 430900
- JONES STEPHENS 5/8 in. Brass Compression Nut C74018
- Zoro Select Fittings