3" x 3" x 3/4" FNPT Reducing Tee

VALUE BRAND| Zoro #: G1054112| Mfr #: 2WU40

$22.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1054112 Mfr #: 2WU40
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedFitting Connection Type: FNPT
Basic Fitting Material: MetalBasic Fitting Shape: Tee
Item: Reducing TeeSpecific Fitting Shape: Reducing Tee
Pipe Fitting Material: Malleable IronFitting Schedule/Class: Class 150
Pipe Size (Fittings): 3" x 3" x 3/4"Max. Pressure: 300 psi@150 Degrees F
Saturated Steam Pressure: 150 psiTemp. Range: -20 Degrees to 366 Degrees F
Country of Origin (subject to change): China

Product Description

With this reducing tee from Value Brand, your pipes will be strongly attached to each other. This reducing tee black pipe features dependable Class 150 FNPT fitting connection types with a max pressure of 300 psi@150 Degrees F. It fits a pipe size of 3" x 3" x 3/4".

Product Reviews

Save 15%. Sign up for Z-mail.