3/4" x 3/4" x 1" FNPT Reducing Tee

VALUE BRAND| Zoro #: G1435375| Mfr #: 5P498

$2.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 150
Pipe Size (Fittings): 3/4" x 3/4" x 1"
Basic Fitting Shape: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1435375 Mfr #: 5P498
Fitting Schedule/Class: Class 150Pipe Size (Fittings): 3/4" x 3/4" x 1"
Basic Fitting Shape: TeeBasic Fitting Material: Metal
Specific Fitting Shape: Reducing TeeMax. Pressure: 300 psi@150 Degrees F
Fitting Connection Type: FNPTStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Pipe Fitting Material: Malleable IronTemp. Range: -20 Degrees to 366 Degrees F
Item: Reducing TeeSaturated Steam Pressure: 150 PSI
Country of Origin (subject to change): China

Description

Reducing Tee, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 3/4 In. x 3/4 In. x 1 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F

Reviews