4" x 4" x 3" FNPT Reducing Tee

VALUE BRAND| Zoro #: G1817137| Mfr #: 2WU31

$50.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1817137 Mfr #: 2WU31
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedFitting Connection Type: FNPT
Basic Fitting Material: MetalBasic Fitting Shape: Tee
Item: Reducing TeeSpecific Fitting Shape: Reducing Tee
Pipe Fitting Material: Malleable IronSaturated Steam Pressure: 150 psi
Temp. Range: -20 Degrees to 366 Degrees FFitting Schedule/Class: Class 150
Pipe Size (Fittings): 4" x 4" x 3"Max. Pressure: 300 psi@150 Degrees F
Country of Origin (subject to change): China

Product Description

Gas and water lines will stay strong when you use this reducing tee from Value Brand. This reducing tee black pipe features dependable Class 150 FNPT fitting connection types with a max pressure of 300 psi@150 Degrees F. It fits a pipe size of 4" x 4" x 3".

Product Reviews

Save 15%. Sign up for Z-mail.