4" x 4" x 2" FNPT Reducing Tee

VALUE BRAND| Zoro #: G1888363| Mfr #: 2WU48

$35.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1888363 Mfr #: 2WU48
Max. Pressure: 300 psi@150 Degrees FFitting Schedule/Class: Class 150
Fitting Connection Type: FNPTSaturated Steam Pressure: 150 psi
Basic Fitting Shape: TeeItem: Reducing Tee
Specific Fitting Shape: Reducing TeeStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Pipe Size (Fittings): 4" x 4" x 2"Basic Fitting Material: Metal
Pipe Fitting Material: Malleable IronTemp. Range: -20 Degrees to 366 Degrees F
Country of Origin (subject to change): China

Product Description

Keep the flow of water or gas going with the strong connections made by this reducing tee from Value Brand. This reducing tee black pipe features dependable Class 150 FNPT fitting connection types with a max pressure of 300 psi@150 Degrees F. It fits a pipe size of 4" x 4" x 2".

Product Reviews