BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

4" x 4" x 3" FNPT Reducing Tee

VALUE BRAND| Zoro #: G1217623| Mfr #: 5PAU0

$191.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 300
Pipe Size (Fittings): 4" x 4" x 3"
Basic Fitting Shape: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1217623 Mfr #: 5PAU0
Fitting Schedule/Class: Class 300Pipe Size (Fittings): 4" x 4" x 3"
Basic Fitting Shape: TeeBasic Fitting Material: Metal
Specific Fitting Shape: Reducing TeeMax. Pressure: 1000 psi@150 Degrees F
Fitting Connection Type: FNPTStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Pipe Fitting Material: Malleable IronTemp. Range: -20 Degrees to 550 Degrees F
Item: Reducing TeeSaturated Steam Pressure: 300 psi
Country of Origin (subject to change): China

Description

Reducing Tee, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 4 In. x 4 In. x 3 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 1000 psi@150 Degrees F, Saturated Steam Pressure 300 psi, Temp. Range -20 Degrees to 550 Degrees F

Reviews