2" x 2" x 1" CTS Hub CPVC Reducing Tee Sched SDR-11

VALUE BRAND| Zoro #: G2060301| Mfr #: 2GKF1

$9.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2060301 Mfr #: 2GKF1
Max. Pressure: 100 psiBasic Fitting Material: Plastic
Pipe Fitting Material: CPVCFitting Schedule/Class: Schedule SDR-11
Item: Reducing Tee, CTSSpecific Fitting Shape: Reducing Tee
Fitting Connection Type: CTS HubPipe Size (Fittings): 2" x 2" x 1"
Basic Fitting Shape: TeeMax. Temp.: 180 Degrees F
Color: Light YellowStandards: ASTM D2846
Country of Origin (subject to change): China

Product Description

Reducing Tee, CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size (Fittings) 2 In. x 2 In. x 1 In., CTS Hub Fitting Connection Type, Standards ASTM D2846, Max. Pressure 100 psi, Color Light Yellow, Max. Temp. 180 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.