JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Reduction Adapter, PK12

VALUE BRAND| Zoro #: G0805996| Mfr #: 6FVN6

$111.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0805996 Mfr #: 6FVN6
Material of Construction: 3.3 Boro GlassColor: Transparent
Item: Reduction AdapterManufacturers Warranty Length: 3 YEARS
Lower Ground Mouth Size: 10/19Upper Ground Mouth Size: 19/26
Country of Origin (subject to change): China

Product Description

Reduction Adapter, Upper Ground Mouth Size 19/26, Lower Ground Mouth Size 10/19, Material of Construction 3.3 Boro Glass, Color Transparent, Manufacturers Warranty Length 3 Years

Product Reviews

Save 15%. Sign up for Z-mail.