DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Reduction Adapter, PK12

VALUE BRAND |Zoro #: G0408913|Mfr #: 6FVP0

$124.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0408913 Mfr #: 6FVP0
Material of Construction: 3.3 Boro GlassItem: Reduction Adapter
Manufacturers Warranty Length: 3 YearsColor: Transparent
Lower Ground Mouth Size: 19/26Upper Ground Mouth Size: 24/29
Country of Origin (subject to change): China

Product Description

Reduction Adapter, Upper Ground Mouth Size 24/29, Lower Ground Mouth Size 19/26, Material of Construction 3.3 Boro Glass, Color Transparent, Manufacturers Warranty Length 3 Years

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.