Gift buying made easy: Shop Zoro.com Gift Certificates

Reduction Adapter, PK12

VALUE BRAND| Zoro #: G1436967| Mfr #: 6FVP1

$136.46 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1436967 Mfr #: 6FVP1
Material of Construction: 3.3 Boro GlassItem: Reduction Adapter
Manufacturers Warranty Length: 3 YearsColor: Transparent
Lower Ground Mouth Size: 19/26Upper Ground Mouth Size: 29/32
Country of Origin (subject to change): China

Product Description

Reduction Adapter, Upper Ground Mouth Size 29//32, Lower Ground Mouth Size 19/26, Material of Construction 3.3 Boro Glass, Color Transparent, Manufacturers Warranty Length 3 Years

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.