Reduction Adapter, PK12

VALUE BRAND |Zoro #: G0624233|Mfr #: 6FVP2

$141.99 /pk

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0624233 Mfr #: 6FVP2
Material of Construction: 3.3 Boro GlassItem: Reduction Adapter
Manufacturers Warranty Length: 3 YearsColor: Transparent
Lower Ground Mouth Size: 24/29Upper Ground Mouth Size: 29/32
Country of Origin (subject to change): China

Product Description

Reduction Adapter, Upper Ground Mouth Size 29Less Than SNF/Greater Than 32, Lower Ground Mouth Size 24/29, Material of Construction 3.3 Boro Glass, Color Transparent, Manufacturers Warranty Length 3 Years

Product Reviews

Save 15% when you sign up for Z-mail.