KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Reel Fire Hose, 100 ft. L, Dia. 2-1/2 In.

VALUE BRAND| Zoro #: G1464793| Mfr #: 3EUJ8

$413.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: White
Burst Pressure: 450 psi
Thread Type: NST/NH
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1464793 Mfr #: 3EUJ8
Color: WhiteBurst Pressure: 450 psi
Thread Type: NST/NHJacket Material: Polyester
Lining Material: RubberUL Listed: No
Coupling Material: AluminumWorking Pressure: 150 psi
FM Approved: YesTest Pressure: 300 psi
Fire Hose Type: Single JacketHose Inside Dia.: 2-1/2"
Item: Reel Fire HoseFire Hose Product Group: Reel Fire Hose
Coupling Lug Style: RockerCoupling Bowl Size: 2-1/2"
Hose Length: 100 ft.Standards: NFPA 1962
Country of Origin (subject to change): China

Description

Reel Fire Hose, Single Jacket, Hose Inside Dia. 2-1/2 In., Hose Length 100 ft., Coupling Material Aluminum, White, Thread Type NST/NH, Coupling Lug Style Rocker, Standards NFPA 1962, Working Pressure 150 psi, Jacket Material Polyester, FM Approved Yes, UL Listed No

Reviews