Reinforced Bookend, Steel, Black, PK2

VALUE BRAND| Zoro #: G2233402| Mfr #: 2LTF1

$4.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2233402 Mfr #: 2LTF1
Item: Reinforced BookendIncludes: Plastic Skid Proof Mat
Depth: 4-3/4"Features: Rib Design
Width: 4-11/16"Color: BLACK
Material: Cold Rolled SteelHeight: 5"
Country of Origin (subject to change): China

Product Description

Reinforced Bookend, Black, Cold Rolled Steel, Height 5 In., Width 4-11/16 In., Depth 4-3/4 In., Rib Design, Includes Plastic Skid Proof Mat, Package Quantity 2
Save 15%. Sign up for Z-mail.