Rejected Tag, 3 x 5-3/4 In, Bk/Yel, PK100

VALUE BRAND| Zoro #: G1730014| Mfr #: 2RMX9

$26.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5-3/4"
Hole Size: 3/8"
Header Legend Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1730014 Mfr #: 2RMX9
Width: 5-3/4"Hole Size: 3/8"
Header Legend Color: YellowHeader: Rejected
Material: CardstockItem: Rejected Tag
Legend/Background Color: Black/YellowBackground Color: Yellow
Height: 3"Write on Surface: Yes
Legend Style: TextLanguage: English
Header Background Color: BlackStandards: ISO 9001
Shape: RectangleLegend Color: black
Country of Origin (subject to change): China

Description

Rejected Tag, Material Cardstock, Height 3 In., Width 5-3/4 In., Hole Size 3/8 In., Header Rejected, Legend Color Black, Background Color Yellow, Legend Style Text, Language English, Shape Rectangle, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews