KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Relay, Magnetic, DPST, Coil 120V

VALUE BRAND| Zoro #: G2186947| Mfr #: 5MMA6

$20.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inrush VA: 28
Hold VA: 15
Locked Rotor Amps @ 277VAC: 125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2186947 Mfr #: 5MMA6
Inrush VA: 28Hold VA: 15
Locked Rotor Amps @ 277VAC: 125Type: Magnetic
Depth (In.): 2-1/4Width (In.): 2-1/4
Locked Rotor Amps @ 240V: 125Full Load Amps @ 277V: 30
Mounting: UniversalResistive Amps @ 120V: 30
Resistive Amps @ 277V: 30HP: 1-1/2
Item: RelayApplication: For Starting Single Phase Capacitor Type Motors in Air Conditioning and Refrigeration Hermetic Compressors, Waste Dispensers and Submersible Pumps
Resistive Amps @ 240V: 30Switch Type: DPST
Full Load Amps @ 240VAC: 30Coil Volts: 120
Height (In.): 2-1/4Agency Compliance: cULus
Country of Origin (subject to change): China

Description

Relay, Magnetic, Coil Volts 120, Switch Type DPST, HP 1-1/2, Resistive Amps @ 120V 30, Resistive Amps @ 240V 30, Locked Rotor Amps @ 240V 125, Height (In.) 2-1/4, Width (In.) 2-1/4, Depth (In.) 2-1/4, Mounting Universal, Application For Starting Single Phase Capacitor Type Motors in Air Conditioning and Refrigeration Hermetic Compressors, Waste Dispensers and Submersible Pumps, Agency Compliance cULus

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews