Relay, Magnetic, SPDT, Coil 120V

VALUE BRAND| Zoro #: G1922566| Mfr #: 5MMA0

$18.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inrush VA: 10
Hold VA: 6
Locked Rotor Amps @ 277VAC: 35NC/55NO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1922566 Mfr #: 5MMA0
Inrush VA: 10Hold VA: 6
Locked Rotor Amps @ 277VAC: 35NC/55NOType: Magnetic
N.O. @ 120V (A): 55Full Load Amps @ 277V: 18
HP: 3/4Full Load Amps @ 120VAC: 40
Item: RelayApplication: For Starting Single Phase Capacitor Type Motors in Air Conditioning and Refrigeration Hermetic Compressors, Waste Dispensers and Submersible Pumps
Coil Volts: 120Depth (In.): 1-3/4
Width (In.): 2Mounting: Universal
Resistive Amps @ 120V: 18N.O. @ 240V (A): 18
N.C. @ 120V (A): 35N.C. @ 240V (A): 18
Height (In.): 2Switch Type: SPDT
Resistive Amps @ 277V: 18Agency Compliance: cULus
Country of Origin (subject to change): China

Description

Relay, Magnetic, Coil Volts 120, Switch Type SPDT, HP 3/4, Resistive Amps @ 120V 18, Full Load Amps @ 120V 40, N.O. @ 120V (A) 55, N.C. @ 240V (A) 18, N.O. @ 240V (A) 18, Height (In.) 2, Width (In.) 2, Depth (In.) 1-3/4, Mounting Universal, Application For Starting Single Phase Capacitor Type Motors in Air Conditioning and Refrigeration Hermetic Compressors, Waste Dispensers and Submersible Pumps, Agency Compliance cULus

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews