Relay, Magnetic, SPDT, Coil 240V

VALUE BRAND| Zoro #: G0554976| Mfr #: 5MMA1

$9.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0554976 Mfr #: 5MMA1
Resistive Amps @ 277V: 18Locked Rotor Amps @ 277VAC: 35NC/55NO
N.O. @ 120V (A): 55N.C. @ 240V (A): 18
Width (In.): 2Application: For Starting Single Phase Capacitor Type Motors in Air Conditioning and Refrigeration Hermetic Compressors, Waste Dispensers and Submersible Pumps
Item: RelayType: Magnetic
Coil Volts: 240Switch Type: SPDT
HP: 3/4Full Load Amps @ 120VAC: 40
Inrush VA: 10Height (In.): 2
Depth (In.): 1-3/4Mounting: Universal
Agency Compliance: cULusN.C. @ 120V (A): 35
Hold VA: 6Full Load Amps @ 277V: 18
Resistive Amps @ 120V: 18N.O. @ 240V (A): 18
Country of Origin (subject to change): China

Product Description

Relay, Magnetic, Coil Volts 240, Switch Type SPDT, HP 3/4, Resistive Amps @ 120V 18, Full Load Amps @ 120V 40, N.O. @ 120V (A) 55, N.C. @ 240V (A) 18, N.O. @ 240V (A) 18, Height (In.) 2, Width (In.) 2, Depth (In.) 1-3/4, Mounting Universal, Application For Starting Single Phase Capacitor Type Motors in Air Conditioning and Refrigeration Hermetic Compressors, Waste Dispensers and Submersible Pumps, Agency Compliance cULus

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.