20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Repair Clamp, Iron, 6 In Pipe, 1 1/4 In Out

VALUE BRAND| Zoro #: G0317563| Mfr #: 31500069011000 CC

$70.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0317563 Mfr #: 31500069011000 CC
Material: Ductile Iron with 304 Stainless Steel StrapsPipe Size: 6"
Max. Pressure (PSI): 300Gasket Material: Nitrile
Type: Service SaddleFits Outside Dia.: 5.94" to 6.90"
Temp. Range: -20F to 180FBolt Material: Stainless Steel
Outlet Pipe Size: 1-1/4"Item: Repair Clamp
Outlet Connection: CCBolt Size: 5/8"
Number of Bolts: 2Standards: NSF61, AWWA C800, ASTM A536
Country of Origin (subject to change): China

Product Description

Repair Clamp, Service Saddle, Material of Construction Ductile Iron with 304 Stainless Steel Straps, Gasket Material Nitrile, Pipe Size 6 In, Outlet Pipe Size 1 1/4 In, Outlet Connection CC, Max Pressure 300 PSI, Temp Range -20F to 180F, No of Bolts 2, Bolt Size 5/8 In, Bolt Material Stainless Steel, Standards NSF61, AWWA C800, ASTM A536

Product Reviews

Save 15%. Sign up for Z-mail.