1-1/4" Solvent PVC EZ Span Repair Coupling Sched 40

VALUE BRAND| Zoro #: G0489431| Mfr #: 160-506

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: WHITE
Item: EZ Span Repair Coupling
Max. Temp.: 140 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0489431 Mfr #: 160-506
Fitting Connection Type: Solvent x SolventFittings Sub-Category: Couplings
Basic Fitting Material: PlasticSpecific Fitting Shape: Coupling
Item: EZ Span Repair CouplingMax. Pressure: 160 psi at 73 Degrees F
Basic Fitting Shape: CouplingMax. Temp.: 140 Degrees F
Color: WHITEPipe Fitting Material: PVC
Fitting Schedule/Class: Schedule 40Standards: NSF Certified
Pipe Size (Fittings): 1-1/4"Country of Origin (subject to change): China

Product Description

Keep the optimal flow in your pipes with this ez span repair coupling from Value Brand. This ez span repair coupling has a maximum temperature of 140 degrees F. This fitting falls into the couplings sub-category and into fittings schedule 40. The ez span repair coupling has a maximum pressure of 160 psi at 73 Degrees F. It comes in white. It fits a pipe size of 1-1/4". Standards include: NSF Certified.

Product Reviews