1/2" Solvent PVC EZ Span Repair Coupling Sched 40

VALUE BRAND| Zoro #: G2236911| Mfr #: 1WJX4

$4.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2236911 Mfr #: 1WJX4
Standards: NSF CertifiedMax. Temp.: 140 Degrees F
Max. Pressure: 160 psi at 73 Degrees FFitting Schedule/Class: Schedule 40
Item: EZ Span Repair CouplingFitting Connection Type: Solvent x Solvent
Basic Fitting Material: PlasticBasic Fitting Shape: Coupling
Color: WhiteFittings Sub-Category: Couplings
Specific Fitting Shape: CouplingPipe Fitting Material: PVC
Pipe Size (Fittings): 1/2"Country of Origin (subject to change): China

Product Description

For ideal water flow, fit your pipes with ez span repair coupling from Value Brand. This ez span repair coupling has a maximum temperature of 140 degrees F. This fitting falls into the couplings sub-category and into fittings schedule 40. It fits a pipe size of 1/2". It comes in white. The ez span repair coupling has a maximum pressure of 160 psi at 73 Degrees F. Standards include: NSF Certified.

Product Reviews

Save 15%. Sign up for Z-mail.