2-1/2" Solvent PVC EZ Span Repair Coupling Sched 40

VALUE BRAND| Zoro #: G2269811| Mfr #: 1WJY7

$37.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2269811 Mfr #: 1WJY7
Standards: NSF CertifiedMax. Temp.: 140 Degrees F
Max. Pressure: 160 psi at 73 Degrees FFitting Schedule/Class: Schedule 40
Item: EZ Span Repair CouplingFitting Connection Type: Solvent x Solvent
Basic Fitting Material: PlasticBasic Fitting Shape: Coupling
Color: WhiteFittings Sub-Category: Couplings
Specific Fitting Shape: CouplingPipe Fitting Material: PVC
Pipe Size (Fittings): 2-1/2"Country of Origin (subject to change): China

Product Description

EZ Span Repair Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size (Fittings) 2-1/2 In., Fitting Connection Type Solvent x Solvent, Max. Pressure 160 psi at 73 Degrees F, Color White, Max. Temp. 140 Degrees F, Standards NSF Certified

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.