LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Repair Trap, Pipe 1 1/2 Or 1 1/4 In, Brass

VALUE BRAND| Zoro #: G1780204| Mfr #: 1PNP1

$13.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1780204 Mfr #: 1PNP1
Includes: Slip Nuts And WasherItem: Repair Trap
Material of Construction: BrassColor/Finish: Chrome/Brass
Pipe Dia. (In.): 1-1/2 or 1-1/4Connection: Slip
Country of Origin (subject to change): China

Product Description

Repair Trap, With Slip Elbow, Brass Material of Construction, Chrome Color/Finish, Pipe Dia. 1 1/2 Or 1 1/4 In., For Use With Wall Drain, Slip Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.