KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Blade, For 6URN1

VALUE BRAND| Zoro #: G1034713| Mfr #: RKTM20

$28.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Replacement Blade
For Use With: Internal Thread Repair Tool Included in 6URN1
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1034713 Mfr #: RKTM20
Item: Replacement BladeFor Use With: Internal Thread Repair Tool Included in 6URN1
Material: steelApplication: Restoring Threads, Adjusts to Any Pitch and Depth
Country of Origin (subject to change): Israel

Description

Replacement Blade, Material Steel, For Use With Internal Thread Repair Tool Included in G0655715, Application Restoring Threads, Adjusts to Any Pitch and Depth

Reviews