KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Cap, Black, 2 oz., For 5FVF1

VALUE BRAND| Zoro #: G1285855| Mfr #: 5FVF2

$1.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Replacement Bottle Cap
Includes: -
Size: 2 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1285855 Mfr #: 5FVF2
Item: Replacement Bottle CapIncludes: -
Size: 2 oz.Color: Black
Type: DisposableApplication: For Industrial And Institutional Dispensing, Used In Production, Maintenance, And Laboratory Operations, Holds Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes
Package Quantity: 1Length: -
For Use With: 5FVF1 BottleMaterial: Low Density Polyethylene
Country of Origin (subject to change): United States

Description

Replacement Cap, Disposable, Low Density Polyethylene, Black, Size 2 oz., For Industrial And Institutional Dispensing, Used In Production, Maintenance, And Laboratory Operations, Holds Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, For Use With 5FVF1 Bottle

Reviews