KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Cap, Black, 4 oz., For 5FVF3

VALUE BRAND| Zoro #: G1729253| Mfr #: 5FVF4

$1.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -
Application: For Industrial And Institutional Dispensing, Used In Production, Maintenance, And Laboratory Operations, Holds Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes
For Use With: 5FVF3 Bottle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1729253 Mfr #: 5FVF4
Includes: -Application: For Industrial And Institutional Dispensing, Used In Production, Maintenance, And Laboratory Operations, Holds Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes
For Use With: 5FVF3 BottleColor: Black
Length: -Type: Disposable
Material: Low Density PolyethyleneItem: Replacement Bottle Cap
Size: 4 oz.Package Quantity: 1
Country of Origin (subject to change): United States

Description

Replacement Cap, Disposable, Low Density Polyethylene, Black, Size 4 oz., For Industrial And Institutional Dispensing, Used In Production, Maintenance, And Laboratory Operations, Holds Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, For Use With G0340611 Bottle

Reviews