Replacement Windsock, Orange, 10 In. D

VALUE BRAND| Zoro #: G0923693| Mfr #: 3LWE7

$40.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0923693 Mfr #: 3LWE7
Color: OrangeMaterial: PVC Covered Nylon
Length: 36"Item: Replacement Windsock
Diameter: 10"Country of Origin (subject to change): China

Product Description

Replacement Windsock, Color Orange, Diameter 10 In., Length 36 In., Material PVC Covered Nylon

Product Reviews

Save 15%. Sign up for Z-mail.