Retain Ring, Ext, 1 11/16 In, PK10

VALUE BRAND| Zoro #: G1487823| Mfr #: SH-168ST PA

$5.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1487823 Mfr #: SH-168ST PA
Meets/Exceeds: ASMETensile Strength (PSI): 150, 000
Item: Standard Retaining RingType: External
Material: Carbon SteelFinish: Black Phosphate
For Shaft Dia.: 1-11/16"For Bore Dia.: -
Free I.D.: 1.560"Thickness: 0.062"
Thickness Tolerance: +/-0.003"Fits Groove Dia.: 1.589"
Groove Dia. Tolerance: +/-0.005"Fits Groove Width: 0.068"
Groove Width Tolerance: +0.004"Fits Groove Depth: 0.049"
Clearance Dia. (Compressed): -Clearance Dia. (Expanded): 2.240"
Clearance Dia. (Released): 2.150"Hole Dia.: 0.125"
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC47-52
Meets/Exceeds: ASMEProngs: -
Clearance Dia. Free O.D.: -Height: -
Radial Wall: -Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 1 11/16 In, Free ID 1.56 In, Thickness 0.062 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 1.589 In, Groove Dia Tolerance +/-0.005 In, Fits Groove Width 0.068 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.049 In, Clearance Dia Expanded 2.240 In, Clearance Dia Released 2.150 In, Hole Dia 0.125 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.