Retain Ring, Ext, 1/2 & 17/32, PK50

VALUE BRAND| Zoro #: G0975177| Mfr #: 5CE91

$10.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Fits Groove Dia.: 0.250"
For Shaft Dia.: 1/2" and 17/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0975177 Mfr #: 5CE91
Package Quantity: 50Fits Groove Dia.: 0.250"
For Shaft Dia.: 1/2" and 17/32"Finish: zinc
Fits Groove Width: 0.083"Rockwell Hardness: RB50-60
Thickness: 0.075"Meets/Exceeds: -
Type: ExternalRadial Wall: -
For Bore Dia.: -Prongs: -
Clearance Dia. Free O.D.: -Item: Split Retaining Ring
Material: carbon steelFits Groove Depth: -
Height: -Tensile Strength (PSI): 47,000
Clearance Dia. (Compressed): 0.500"Country of Origin (subject to change): United States

Description

External Retaining Ring, Split, Steel, Zinc Plated, For Shaft Dia 1/2 In And 17/32 In, Thickness 0.075 In, Fits Groove Dia 0.250 In, Fits Groove Width 0.083 In, Clearance Dia Compressed 0.500 In, Rockwell Hardness RB50-60, Tensile Strength 47,000 PSI, Package 50

Reviews