Retain Ring, Ext, 3/8 & 13/32, PK100

VALUE BRAND| Zoro #: G1258047| Mfr #: 5CE87

$18.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Fits Groove Dia.: 0.187"
For Shaft Dia.: 3/8" and 13/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1258047 Mfr #: 5CE87
Package Quantity: 100Fits Groove Dia.: 0.187"
For Shaft Dia.: 3/8" and 13/32"Finish: zinc
Fits Groove Width: 0.075"Rockwell Hardness: RB50-60
Thickness: 0.065"Meets/Exceeds: -
Type: ExternalRadial Wall: -
For Bore Dia.: -Prongs: -
Clearance Dia. Free O.D.: -Item: Split Retaining Ring
Material: carbon steelFits Groove Depth: -
Height: -Tensile Strength (PSI): 47,000
Clearance Dia. (Compressed): 0.437"Country of Origin (subject to change): United States

Description

External Retaining Ring, Split, Steel, Zinc Plated, For Shaft Dia 3/8 In And 13/32 In, Thickness 0.065 In, Fits Groove Dia 0.187 In, Fits Groove Width 0.075 In, Clearance Dia Compressed 0.437 In, Rockwell Hardness RB50-60, Tensile Strength 47,000 PSI, Package 100

Reviews