Retain Ring, Ext, 5/16 & 11/32, PK100

VALUE BRAND| Zoro #: G1319166| Mfr #: 5CE85

$18.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1319166 Mfr #: 5CE85
Material: Carbon SteelClearance Dia. (Compressed): 0.422"
Item: Split Retaining RingFor Bore Dia.: -
Height: -Fits Groove Width: 0.075"
Finish: ZincFits Groove Dia.: 0.156"
For Shaft Dia.: 5/16" and 11/32"Rockwell Hardness: RB50-60
Meets/Exceeds: -Radial Wall: -
Thickness: 0.065"Fits Groove Depth: -
Type: ExternalProngs: -
Tensile Strength (PSI): 47, 000Clearance Dia. Free O.D.: -
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Split, Steel, Zinc Plated, For Shaft Dia 5/16In And 11/32 In, Thickness 0.065 In, Fits Groove Dia 0.156 In, Fits Groove Width 0.075 In, Clearance Dia Compressed 0.422 In, Rockwell Hardness RB50-60, Tensile Strength 47, 000 PSI, Package 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.