Retain Ring, Ext, 5/8 & 21/32, PK25

VALUE BRAND| Zoro #: G2447855| Mfr #: 5CE95

$9.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2447855 Mfr #: 5CE95
Tensile Strength (PSI): 47, 000Clearance Dia. Free O.D.: -
Material: Carbon SteelClearance Dia. (Compressed): 0.609"
Item: Split Retaining RingFor Bore Dia.: -
Height: -Fits Groove Width: 0.097"
Finish: ZincFits Groove Dia.: 0.311"
For Shaft Dia.: 5/8" and 21/32"Rockwell Hardness: RB50-60
Meets/Exceeds: -Radial Wall: -
Thickness: 0.089"Fits Groove Depth: -
Type: ExternalProngs: -
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Split, Steel, Zinc Plated, For Shaft Dia 5/8 In And 21/32 In, Thickness 0.089 In, Fits Groove Dia 0.311 In, Fits Groove Width 0.097 In, Clearance Dia Compressed 0.609 In, Rockwell Hardness RB50-60, Tensile Strength 47,000 PSI, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.