Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Retain Ring, Ext, 9/16 & 19/32, PK25

VALUE BRAND| Zoro #: G1982041| Mfr #: 5CE93

$9.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Fits Groove Dia.: 0.279"
For Shaft Dia.: 9/16" and 19/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1982041 Mfr #: 5CE93
Package Quantity: 25Fits Groove Dia.: 0.279"
For Shaft Dia.: 9/16" and 19/32"Finish: zinc
Fits Groove Width: 0.083"Rockwell Hardness: RB50-60
Thickness: 0.075"Meets/Exceeds: -
Type: ExternalRadial Wall: -
For Bore Dia.: -Prongs: -
Clearance Dia. Free O.D.: -Item: Split Retaining Ring
Material: carbon steelFits Groove Depth: -
Height: -Tensile Strength (PSI): 47,000
Clearance Dia. (Compressed): 0.563"Country of Origin (subject to change): United States

Description

External Retaining Ring, Split, Steel, Zinc Plated, For Shaft Dia 9/16 In And 19/32 In, Thickness 0.075 In, Fits Groove Dia 0.279 In, Fits Groove Width 0.083 In, Clearance Dia Compressed 0.563 In, Rockwell Hardness RB50-60, Tensile Strength 47,000 PSI, Package 25

Reviews