KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Ext, Dia 1 1/4 In, PK25

VALUE BRAND| Zoro #: G0965921| Mfr #: C-125ST ZD

$6.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 25
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0965921 Mfr #: C-125ST ZD
Type: ExternalPackage Quantity: 25
Meets/Exceeds: ASMEClearance Dia. (Compressed): -
Free I.D.: 1.110"Fits Groove Dia.: 1.126"
For Bore Dia.: -Fits Groove Width: 0.056"
Prongs: -Thickness Tolerance: +/-0.002"
Tensile Strength (PSI): 150,000Free O.D.: 1.415"
Clearance Dia. (Released): 1.440"For Shaft Dia.: 1-1/4"
Rockwell Hardness: RC47-52Finish: Yellow Zinc
Groove Dia. Tolerance: +/-0.004"Clearance Dia. Free O.D.: 1.415"
Radial Wall: -Item: Crescent Retaining Ring
Fits Groove Depth: 0.062"Height: -
Groove Width Tolerance: +0.004"Thickness: 0.050"
Material: carbon steelCountry of Origin (subject to change): United States

Description

External Retaining Ring, Crescent, Steel, Zinc Yellow, For Shaft Dia 1 1/4 In, Free ID 1.110 In, Thickness 0.050 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 1.126 In, Groove Dia Tolerance +/-0.004 In, Fits Groove Width 0.056 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.062 In, Clearance Dia Released 1.440 In, Clearance Dia Free OD 1.415 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 25

Reviews