KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Ext, Dia 1 3/4 In, PK10

VALUE BRAND| Zoro #: G0844575| Mfr #: WSM-175

$12.64 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 10
Meets/Exceeds: ANSI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0844575 Mfr #: WSM-175
Type: ExternalPackage Quantity: 10
Meets/Exceeds: ANSIFree I.D.: 1.633"
Fits Groove Dia.: 1.650"For Bore Dia.: -
Fits Groove Width: 0.068"Item: Spiral Retaining Ring
Prongs: -Thickness Tolerance: +/-0.003"
Tensile Strength (PSI): 211,000For Shaft Dia.: 1-3/4"
Rockwell Hardness: -Finish: Oil
Groove Dia. Tolerance: +/-0.005"Clearance Dia. Free O.D.: -
Radial Wall: 0.128"Clearance Dia. (Compressed): -
Fits Groove Depth: 0.050"Height: -
Groove Width Tolerance: 0.004"Thickness: 0.062"
Material: carbon steelCountry of Origin (subject to change): United States

Description

External Retaining Ring, Spiral, Carbon Steel, Oil, For Shaft Dia 1 3/4 In, Free ID 1.633 In, Thickness 0.062 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 1.650 In, Groove Dia Tolerance +/-0.005 In, Fits Groove Width 0.068 In, Groove Width Tolerance 0.004 In, Fits Groove Depth 0.050 In, Meets ANSI, Tensile Strength 211,000 PSI, Package 10

Reviews