Retain Ring, Ext, Dia 1 3/8 In, PK10

VALUE BRAND| Zoro #: G2150976| Mfr #: 173059

$8.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2150976 Mfr #: 173059
Clearance Dia. Free O.D.: -Meets/Exceeds: ANSI
Rockwell Hardness: -Finish: Oil
Height: -Material: Carbon Steel
Tensile Strength (PSI): 211, 000Prongs: -
Item: Spiral Retaining RingFits Groove Width: 0.056"
Free I.D.: 1.277"Fits Groove Dia.: 1.291"
Clearance Dia. (Compressed): -Thickness Tolerance: +/-0.002"
For Shaft Dia.: 1-3/8"Thickness: 0.050"
Radial Wall: 0.118"Type: External
Fits Groove Depth: 0.420"Groove Dia. Tolerance: +/-0.004"
Groove Width Tolerance: 0.004"For Bore Dia.: -
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Spiral, Carbon Steel, Oil, For Shaft Dia 1 3/8 In, Free ID 1.277 In, Thickness 0.050 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 1.291 In, Groove Dia Tolerance +/-0.004 In, Fits Groove Width 0.056 In, Groove Width Tolerance 0.004 In, Fits Groove Depth 0.420 In, Meets ANSI, Tensile Strength 211,000 PSI, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.