KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Ext, Dia 1 3/8 In, PK10

VALUE BRAND| Zoro #: G0691695| Mfr #: SHR-137ST PA

$7.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 10
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0691695 Mfr #: SHR-137ST PA
Type: ExternalPackage Quantity: 10
Meets/Exceeds: ASMEClearance Dia. (Compressed): -
Free I.D.: 1.268"Fits Groove Dia.: 1.291"
Hole Dia.: 0.093"For Bore Dia.: -
Fits Groove Width: 0.103"Prongs: -
Thickness Tolerance: +/-0.003"Tensile Strength (PSI): 150,000
Clearance Dia. (Released): 1.750"For Shaft Dia.: 1-3/8"
Rockwell Hardness: RC47-52Finish: Black Phosphate
Groove Dia. Tolerance: +0.002/-0.004"Clearance Dia. Free O.D.: -
Radial Wall: -Clearance Dia. (Expanded): 1.830"
Item: Heavy Duty Retaining RingFits Groove Depth: 0.042"
Height: -Groove Width Tolerance: +0.005"
Thickness: 0.093"Material: carbon steel
Country of Origin (subject to change): United States

Description

External Retaining Ring, Heavy Duty, Carbon Steel, Black Phosphate, For Shaft Dia 1 3/8 In, Free ID 1.268 In, Thickness 0.093 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 1.291 In, Groove Dia Tolerance +0.002/-0.004 In, Fits Groove Width 0.103 In, Groove Width Tolerance +0.005 In, Fits Groove Depth 0.042 In, Clearance Dia Expanded 1.830 In, Clearance Dia Released 1.750 In, Hole Dia 0.093 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 10

Reviews