20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Retain Ring, Ext, Dia 1 3/8 In, PK25

VALUE BRAND| Zoro #: G2440365| Mfr #: SE-137ST PA

$9.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2440365 Mfr #: SE-137ST PA
Clearance Dia. (Compressed): -Radial Wall: -
Height: -Prongs: -
For Bore Dia.: -Item: E Style Retaining Ring
Type: ExternalRockwell Hardness: RC47-52
Fits Groove Depth: 0.072"Meets/Exceeds: ASME
Groove Dia. Tolerance: +0.005"Thickness: 0.062"
Free O.D.: 1.875"Tensile Strength (PSI): 150, 000
Groove Width Tolerance: +0.004"Material: Carbon Steel
Clearance Dia. (Released): 1.920"Finish: Black Phosphate
Clearance Dia. Free O.D.: 1.875"Fits Groove Width: 0.068"
Fits Groove Dia.: 1.230"For Shaft Dia.: 1-3/8"
Thickness Tolerance: +/-0.003"Free I.D.: 1.213"
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, E Style, Steel, Plain, For Shaft Dia 1 3/8 In, Free ID 1.213 In, Thickness 0.062 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 1.23 In, Groove Dia Tolerance +0.005 In, Fits Groove Width 0.068 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.072 In, Clearance Dia Released 1.920 In, Clearance Dia Free OD 1.875 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.