Retain Ring, Ext, Dia 1 3/8 In, PK5

VALUE BRAND| Zoro #: G0796336| Mfr #: WSM-137-S02

$12.98 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 5
Meets/Exceeds: ANSI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0796336 Mfr #: WSM-137-S02
Type: ExternalPackage Quantity: 5
Meets/Exceeds: ANSIFree I.D.: 1.277"
Fits Groove Dia.: 1.291"For Bore Dia.: -
Fits Groove Width: 0.056"Item: Spiral Retaining Ring
Prongs: -Thickness Tolerance: +/-0.002"
Tensile Strength (PSI): 185,000For Shaft Dia.: 1-3/8"
Rockwell Hardness: -Finish: Plain
Groove Dia. Tolerance: +/-0.004"Clearance Dia. Free O.D.: -
Radial Wall: 0.118"Clearance Dia. (Compressed): -
Fits Groove Depth: 0.420"Height: -
Groove Width Tolerance: 0.004"Thickness: 0.050"
Material: 302 Stainless SteelCountry of Origin (subject to change): United States

Description

External Retaining Ring, Spiral, 302 SS, Plain, For Shaft Dia 1 3/8 In, Free ID 1.277 In, Thickness 0.050 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 1.291 In, Groove Dia Tolerance +/-0.004 In, Fits Groove Width 0.056 In, Groove Width Tolerance 0.004 In, Fits Groove Depth 0.420 In, Meets ANSI, Tensile Strength 185,000 PSI, Package 5

Reviews