Retain Ring, Ext, Dia 1 7/8 In, PK10

VALUE BRAND| Zoro #: G1449707| Mfr #: SH-187ST PA

$5.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1449707 Mfr #: SH-187ST PA
Meets/Exceeds: ASMETensile Strength (PSI): 150, 000
Item: Standard Retaining RingType: External
Material: Carbon SteelFinish: Black Phosphate
For Shaft Dia.: 1-7/8"For Bore Dia.: -
Free I.D.: 1.735"Thickness: 0.062"
Thickness Tolerance: +/-0.003"Fits Groove Dia.: 1.769"
Groove Dia. Tolerance: +/-0.005"Fits Groove Width: 0.068"
Groove Width Tolerance: +0.004"Fits Groove Depth: 0.053"
Clearance Dia. (Compressed): -Clearance Dia. (Expanded): 2.440"
Clearance Dia. (Released): 2.340"Hole Dia.: 0.125"
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC47-52
Meets/Exceeds: ASMEProngs: -
Clearance Dia. Free O.D.: -Height: -
Radial Wall: -Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 1 7/8 In, Free ID 1.735 In, Thickness 0.062 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 1.769 In, Groove Dia Tolerance +/-0.005 In, Fits Groove Width 0.068 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.053 In, Clearance Dia Expanded 2.440 In, Clearance Dia Released 2.340 In, Hole Dia 0.125 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150, 000 PSI, Package 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.