Retain Ring, Ext, Dia 11/16 In, PK10

VALUE BRAND| Zoro #: G0676252| Mfr #: SH-68SS

$7.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Rockwell Hardness: RC44-51
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0676252 Mfr #: SH-68SS
Package Quantity: 10Rockwell Hardness: RC44-51
Finish: PlainClearance Dia. (Released): 0.970"
Fits Groove Width: 0.046"Thickness: 0.042"
Radial Wall: -Groove Dia. Tolerance: +/-0.003"
For Shaft Dia.: 11/16"Item: Standard Retaining Ring
Prongs: -Thickness Tolerance: +/-0.002"
Fits Groove Dia.: 0.646"Clearance Dia. Free O.D.: -
Hole Dia.: 0.052"Meets/Exceeds: ASME
Type: ExternalFor Bore Dia.: -
Material: Stainless SteelClearance Dia. (Expanded): 1.010"
Groove Width Tolerance: +0.003"Clearance Dia. (Compressed): -
Fits Groove Depth: 0.021"Height: -
Tensile Strength (PSI): 150,000Free I.D.: 0.635"
Country of Origin (subject to change): United States

Description

External Retaining Ring, SS, Plain, For Shaft Dia 11/16 In, Free ID 0.635 In, Thickness 0.042 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.646 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.046 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.021 In, Clearance Dia Expanded 1.010 In, Clearance Dia Released 0.970 In, Hole Dia 0.052 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 150,000 PSI, Package 10

Reviews