Shop Alternate Products
This Product is Discontinued
Zoro Select
External Standard Retaining Ring, Carbon Steel Black Phosphate Finish, 11/32 in Shaft Dia, 100 PK (Discontinued)
Mfr # SH-34ST PA
Zoro # G2321365
This Product is Discontinued
Key Features
- Type External
- Material Carbon Steel
- Finish Black Phosphate
- Thickness 0.025 in
- Meets/Exceeds ASME