Retain Ring, Ext, Dia 1/16 In, PK100

VALUE BRAND| Zoro #: G1200656| Mfr #: SE-6ST PA

$3.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1200656 Mfr #: SE-6ST PA
Item: E Style Retaining RingType: External
Clearance Dia. (Released): 0.150"Finish: Black Phosphate
Clearance Dia. Free O.D.: 0.140"Fits Groove Width: 0.012"
Fits Groove Dia.: 0.052"For Shaft Dia.: 1/16"
Thickness Tolerance: +/-0.001"Fits Groove Depth: 0.005"
Rockwell Hardness: RC48-53Free I.D.: 0.051"
Meets/Exceeds: ASMEGroove Dia. Tolerance: +0.002"
Thickness: 0.010"Free O.D.: 0.140"
Tensile Strength (PSI): 100, 000Groove Width Tolerance: +0.002"
Material: Carbon SteelCountry of Origin (subject to change): United States

Product Description

External Retaining Ring, E Style, Steel, Plain, For Shaft Dia 1/16 In, Free ID 0.051 In, Thickness 0.010 In, Thickness Tolerance +/-0.001 In, Fits Groove Dia 0.052 In, Groove Dia Tolerance +0.002 In, Fits Groove Width 0.012 In, Groove Width Tolerance +0.002 In, Fits Groove Depth 0.005 In, Clearance Dia Released 0.150 In, Clearance Dia Free OD 0.140 In, Meets ASME, Rockwell Hardness RC48-53, Tensile Strength 100,000 PSI, Package 100
Save 15%. Sign up for Z-mail.