Zoro Select
External Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia, 10 PK
Mfr # SH-50SS
Zoro # G0257591
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Fits Groove Diameter 0.468"
- Material Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 5/8 in Shaft Dia, 10 PK SH-62SS
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 19/32 in Shaft Dia, 10 PK SH-59SS
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 9/16 in Shaft Dia, 10 PK SH-56SS
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 3-1/2 in Shaft Dia CG-350SJ
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 2-1/8 in Shaft Dia, 5 PK U36000.212.0001
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 50 PK SE-74ST PA
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-3/4 in Shaft Dia, 200 PK 175REXBP
- ZORO SELECT External Retaining Ring, Steel Zinc Plated Finish, 3/16 in Shaft Dia, 100 PK 5CE81
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 0.156 in Shaft Dia, 500 PK 15RESS
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 25/32 in Shaft Dia, 50 PK U36000.078.0001
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1 7/16 in Shaft Dia SH-143SS
- Zoro Select External Retaining Rings