Retain Ring, Ext, Dia 1/2 In, PK100

VALUE BRAND| Zoro #: G0910375| Mfr #: C-50ST ZD

$10.61 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 100
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0910375 Mfr #: C-50ST ZD
Type: ExternalPackage Quantity: 100
Meets/Exceeds: ASMEClearance Dia. (Compressed): -
Free I.D.: 0.441"Fits Groove Dia.: 0.450"
For Bore Dia.: -Fits Groove Width: 0.039"
Prongs: -Thickness Tolerance: +/-0.002"
Tensile Strength (PSI): 120,000Free O.D.: 0.581"
Clearance Dia. (Released): 0.600"For Shaft Dia.: 1/2"
Rockwell Hardness: RC47-53Finish: Yellow Zinc
Groove Dia. Tolerance: +/-0.003"Clearance Dia. Free O.D.: 0.581"
Radial Wall: -Item: Crescent Retaining Ring
Fits Groove Depth: 0.025"Height: -
Groove Width Tolerance: +0.003"Thickness: 0.035"
Material: carbon steelCountry of Origin (subject to change): United States

Description

External Retaining Ring, Crescent, Steel, Zinc Yellow, For Shaft Dia 1/2 In, Free ID 0.441 In, Thickness 0.035 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.450 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.039 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.025 In, Clearance Dia Released 0.600 In, Clearance Dia Free OD 0.581 In, Meets ASME, Rockwell Hardness RC47-53, Tensile Strength 120,000 PSI, Package 100

Reviews