Shop Alternate Products
This Product is Discontinued
Zoro Select
External Self Locking Retaining Ring, Carbon Steel Black Phosphate Finish, 1/2 in Shaft Dia, 100 PK (Discontinued)
Mfr # TX-50ST PA
Zoro # G1301142
This Product is Discontinued
Key Features
- Type External
- Material Carbon Steel
- Finish Black Phosphate
- Thickness 0.015 in
- Height 0.054 in