20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Retain Ring, Ext, Dia 1/2 In, PK5

VALUE BRAND| Zoro #: G2427022| Mfr #: 135799

$4.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2427022 Mfr #: 135799
Item: Self Locking Retaining RingType: External
Material: Stainless SteelFinish: Plain
For Shaft Dia.: 1/2"For Bore Dia.: -
Free I.D.: 0.828"Thickness: 0.015"
Thickness Tolerance: +/-0.002"Prongs: 10
Height: 0.054"Groove Dia. Tolerance: +/-0.005"
Rockwell Hardness: RC44-51Clearance Dia. (Compressed): -
Radial Wall: -Fits Groove Depth: -
Groove Width Tolerance: -Clearance Dia. Free O.D.: -
Fits Groove Width: -Meets/Exceeds: -
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Self Locking, Stainless Steel, Plain Finish, For Shaft Dia 1/2 In, Free OD 0.828 In, 10 Pronges, Height 0.054 In, Thickness 0.015 In, Thickness Tolerance +/-0.002 In, Rockwell Hardness RC44-51, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.