KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Ext, Dia 13/16 In, PK10

VALUE BRAND| Zoro #: G2242134| Mfr #: SH-81SS

$14.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 10
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2242134 Mfr #: SH-81SS
Type: ExternalPackage Quantity: 10
Meets/Exceeds: ASMEClearance Dia. (Compressed): -
Free I.D.: 0.751"Fits Groove Dia.: 0.762"
Hole Dia.: 0.052"For Bore Dia.: -
Fits Groove Width: 0.046"Prongs: -
Thickness Tolerance: +/-0.002"Tensile Strength (PSI): 150,000
Clearance Dia. (Released): 1.100"For Shaft Dia.: 13/16"
Rockwell Hardness: RC44-51Finish: Plain
Groove Dia. Tolerance: +/-0.003"Clearance Dia. Free O.D.: -
Radial Wall: -Clearance Dia. (Expanded): 1.150"
Item: Standard Retaining RingFits Groove Depth: 0.025"
Height: -Groove Width Tolerance: +0.003"
Thickness: 0.042"Material: Stainless Steel
Country of Origin (subject to change): United States

Description

External Retaining Ring, SS, Plain, For Shaft Dia 13/16 In, Free ID 0.751 In, Thickness 0.042 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.762 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.046 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.025 In, Clearance Dia Expanded 1.150 In, Clearance Dia Released 1.100 In, Hole Dia 0.052 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 150,000 PSI, Package 10

Reviews