20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Retain Ring, Ext, Dia 13mm, PK100

VALUE BRAND| Zoro #: G2183824| Mfr #: DSH-13ST PA

$5.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2183824 Mfr #: DSH-13ST PA
Clearance Dia. Free O.D.: -Radial Wall: -
Height: -Prongs: -
Item: Standard Retaining RingType: External
Material: Carbon SteelFinish: Black Phosphate
For Shaft Dia.: 13mmFor Bore Dia.: -
Free I.D.: 11.90mmThickness: 1mm
Thickness Tolerance: -0.060mmFits Groove Dia.: 12.40mm
Groove Dia. Tolerance: -0.11mmFits Groove Width: 1.10mm
Fits Groove Depth: 0.30mmClearance Dia. (Compressed): -
Hole Dia.: 1.7mmTensile Strength (PSI): 150, 000
Rockwell Hardness: RC47-54Meets/Exceeds: DIN471
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 13mm, Free ID 11.90mm, Thickness 1.00mm, Thickness Tolerance -0.060mm, Fits Groove Dia 12.40mm, Groove Dia Tolerance -0.11mm, Fits Groove Width 1.10mm, Fits Groove Depth 0.30mm, Hole Dia 1.70mm, Meets DIN471, Rockwell Hardness RC47-54, Tensile Strength 150,000 PSI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.