Zoro Select
External Retaining Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 10 PK
Mfr # SH-25SS
Zoro # G2434887
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Fits Groove Diameter 0.23"
- Material Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 11/32 in Shaft Dia, 10 PK SH-34SS
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 9/32 in Shaft Dia, 10 PK SH-28SS
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 5/16 in Shaft Dia, 10 PK SH-31SS
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 5 PK TX-25SS
- ZORO SELECT X-Washer Retaining Washer, Steel Plain Finish, 6 mm Shaft Dia, 100 PK M36200.050.0001
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2 1/2 in Shaft Dia, 5 PK WSM-250
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 2-3/4 in Shaft Dia CG-275SJ
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-3/8 in Shaft Dia, 500 PK 137REXBP
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1.812 in Shaft Dia, 200 PK 181REXBP
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 3/4 in Shaft Dia, 50 PK SE-74ST ZD
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-3/8 in Shaft Dia, 10 PK SHR-137ST PA
- Zoro Select External Retaining Rings