Zoro Select
External Retaining Ring, Steel Zinc Yellow Finish, 1/4 in Shaft Dia, 100 PK
Mfr # C-25ST ZD
Zoro # G2304373
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Fits Groove Diameter 0.22"
- Material Steel
- Finish Zinc Yellow
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 7/16 in Shaft Dia, 100 PK C-43ST ZD
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 5/16 in Shaft Dia, 100 PK C-31ST ZD
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 3/8 in Shaft Dia, 100 PK C-37ST ZD
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 100 PK BE-50ST PA
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 7/16 in Shaft Dia, 10 PK E-43SS
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 62 mm Shaft Dia, 10 PK M36000.062.0001
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 6 1/4 in Shaft Dia U36000.625.0001
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 13 mm Shaft Dia, 50 PK M36000.013.0001
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 1/2 in Shaft Dia, 100 PK 50RESS
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1-1/2 in Shaft Dia, 10 PK CG-150ST OIL
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 10 PK E-37SS
- Zoro Select External Retaining Rings